SKF ADAPTER SLEEVE HE 313


Adapter Sleeve

References
skf:HE 313
rubix:104A5726
manufacturer :8399
ean:7316577010063
brand logo
brand logo
Technical specifications
Inner diameter57.15 mm
Male threadm65x2
Width50 mm
See all Specifications

Product details : SKF ADAPTER SLEEVE HE 313


Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.

Technical specifications


Attributes
Logistics dimensions (L x W x H)64x92x92 mm
Logistic Weight525 g
Inner diameter57.15 mm
Male threadm65x2
Width50 mm
Outer diameter92 mm
Show UNSPSC/ECL@SS
£ 39.96 excl. VAT
/ Each
£ 47.95 incl. VAT
  • Usually arrives within 14 working days