Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR H219 ACCESSORIES
SNR H219 ACCESSORIES
Adapter sleeve SNR
References
snr:
H219
rubix:
205A3901
ean:
3413520033392
Technical specifications
Inner diameter
95
mm
Width
55
mm
See all Specifications
Product details
Technical specifications
Product details : SNR H219 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
139
x
137
x
57
mm
Logistic Weight
1354
g
Inner diameter
95
mm
Width
55
mm
Series
H200
Outer diameter
125
mm
Weight
1.32
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.51
excl. VAT
/
Each
£
73.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF ADAPTER SLEEVE HE 309
SKF ADAPTER SLEEVE H 213
PTN 857512 ADAPTER SLEEVE H211
SKF ADAPTER SLEEVE H 2334
TIMKEN H2316 ADAPTER SLEEVE
PTN 884331 ADAPTER SLEEVE H314
H209-AKN ADAPTER SLEEVE H 209
SKF ADAPTER SLEEVE H 3028
PTN 857515 ADAPTER SLEEVE H215
SKF SLEEVE ADAPTOR / WITHDRAWAL H318
FAG ADAPTOR SLEEVE H206
FAG H3140-HG ADAPTER SLEEVE
SNR H3024 ACCESSORIES
KEMPSTON 5SH5020 5SE2306 SIEMENS NEOZED ADAPTOR 20A
SNR H3040 ACCESSORIES