Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
PTN 884311 ADAPTER SLEEVE H2334
PTN 884311 ADAPTER SLEEVE H2334
H Sleeve
References
ptn:
H2334
rubix:
218A1707
manufacturer :
884311
ean:
3660338377389
Technical specifications
Inner diameter
150
mm
Male thread
m170×3
Width
154
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 884311 ADAPTER SLEEVE H2334
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
Inner diameter
150
mm
Male thread
m170×3
Width
154
mm
Series
h2300
Material
steel
Outer diameter
220
mm
Weight
9.9
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
340.78
excl. VAT
/
Each
£
408.94
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Check our products from related categories
PTN 857516 ADAPTER SLEEVE H216
SKF ADAPTER SLEEVE H 213
H222-AKN ADAPTER SLEEVE H 222
SKF ADAPTOR SLEEVE H 2313 E
H206-AKN ADAPTER SLEEVE H 206
H3060-AKN ADAPTER SLEEVE H 3060
SKF ADAPTOR SLEEVE-CARB H 311 E
SKF ADAPTER SLEEVE H 216
SNR H317E ACCESSORIES
SKF SLEEVE ADAPTOR / WITHDRAWAL H311
SKF HRB+ ADAPTER SLEEVE H 3136
SKF HRB+ ADAPTER SLEEVE H 2318
FAG ADAPTOR SLEEVE H316
FAG H304 ADAPTER SLEEVE H ACCESSORY ROLLING BEARING COMPLETE MECHANICA
SNR H2348H ACCESSORIES