References
PTN:H3138
Rubix:218A1488
Manufacturer :857583
EAN:3660338128363




Documents
Product details : PTN 857583 ADAPTER SLEEVE H3138
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 170 mm |
|---|---|
| Male thread | m190×3 |
| Width | 141 mm |
| Outer diameter | 240 mm |
| Series | h3100 |
| Material | steel |
| Weight | 10.5 kg |
Show UNSPSC/ECL@SS
£ 209.23 excl. VAT
/ Each
£ 251.08 incl. VAT
- Usually arrives within 14 working days
