PRAMET 40A06R-S90AD11E-C FACE MILL 6760199
Pramet Milling Cutter
See technical informationSee documentsReferences
Pramet:40A06R-S90AD11E-C
Rubix:2533649
EAN:3603602955456

Documents
Product details : PRAMET 40A06R-S90AD11E-C FACE MILL 6760199
Available in large range of radius & geometies including aluminium specific inserts and high feed inserts
Shoulder mill with positve/negative geometry which utilises 6 off ADMX 11T3.. or ADEX 11T3.. single-sided inserts, cutting diameter 40mm with 90° approach angle and 16mm connection bore according to DIN 8030-A, 40mm protrusion length, through coolant and differential pitch for copy milling, shallow shoulder milling, shallow slot milling, ramping, helical milling, plunge milling and progressive plunge milling with a maximum depth of cut of 9.0mm
Strengths
Force AD Indexable end mills
Takes medium insert with 11mm edge length ADMX 11T3
Low cutting forces thanks to positive geometry
Can ramp, plunge, interpolate
Takes medium insert with 11mm edge length ADMX 11T3
Low cutting forces thanks to positive geometry
Can ramp, plunge, interpolate
Applications
Works on wide range of materials
Technical specifications
Attributes
| Dimension A | 40 mm |
|---|---|
| Mandrel diameter | 16 mm |
| Clamping diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 364.73 excl. VAT
/ Each
£ 437.68 incl. VAT
- Usually arrives within 14 working days