References
FAG:H2312
Rubix:158A1666
Manufacturer :0167307630000
EAN:4012801216678

Product details : FAG ADAPTOR SLEEVE H2312
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x80x80 mm |
|---|---|
| Logistic Weight | 520 g |
| Inner diameter | 55 mm |
| Male thread | m60x2 |
| Width | 62 mm |
| Outer diameter | 80 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 44.46 excl. VAT
/ Each
£ 53.35 incl. VAT
- Delivery usually within ( 7 ) days
