Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Combination padlock
SPARTEX 787564 COMBINATION SAFETY PADLOCK DIAMETER MM 7
SPARTEX 787564 COMBINATION SAFETY PADLOCK DIAMETER MM 7
Adjustable combination safety giss padlock
References
spartex:
787564
rubix:
217A4947
ean:
3660338040764
Technical specifications
Material/finishing
Steel
Width
41
mm
Diameter
7
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 787564 COMBINATION SAFETY PADLOCK DIAMETER MM 7
One-piece body, hardened steel handle..
Steel ball locking, 5-ferrules mechanism..
100 000 possible combinations.
5 combination high security padlock
Strengths
5 ferrules mechanism, 100 000 possible combinations one piece body and hardness steel handle
Technical specifications
Attributes
Material/finishing
Steel
Width
41
mm
Diameter
7
mm
Interior length
65
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.66
excl. VAT
/
Each
£
22.39
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ABUS T84MB/40MM RED PADLOCK KEYED ALIKE
ABUS 65/40 BRASS PADLOCK KEYED ALIKE
ABUS GRANIT PADLOCK 37RK/60
ABUS COMBINATION PADLOCK 158/40C
ABUS 72 PADLOCK ALUMINIUM 40MM HB ORANGE
ABUS 144/30 COMBINATION PADLOCK RED 30MM
ABUS 72 PADLOCK ALUMINIUM 40MM HB VIOLET
ABUS COMBINATION PADLOCK 158/50C
T84MB40 RED PADLOCK
ABUS COMBINATION PADLOCK 190CS/60C
ABUS 65/40HB63KA PADLOCK 40MM SHACKLE 63MM KEYED ALIKE
ABUS COMBINATION PADLOCK 165/30C
ABUS COMBINATION PADLOCK 165/40C
ABUS 145/40 BLUE COMBINATION PADLOCK
ABUS COMBINATION PADLOCK 180IB/50C