ROEBUCK MULTIGRIP PLIER, OVERLAPPING HANDLES OPENING CAPAC 60MM 787552
Adjustable waterpump plier, sheathed
See technical informationSee documentsReferences
Roebuck:787552
Rubix:209A7390
EAN:3660338041037

Documents
Product details : ROEBUCK MULTIGRIP PLIER, OVERLAPPING HANDLES OPENING CAPAC 60MM 787552
Standard: ISO 8976
PVC coated handles, 8 positions.
Capacity 60 mm.
PVC coated handles, 8 positions.
Capacity 60 mm.
Strengths
This ROEBUCK wrench has a 60 mm opening capacity
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Opening capacity | 60 mm |
| Number of positions | 8 |
| Type of branches | overlapping |
Show UNSPSC/ECL@SS
£ 15.37 excl. VAT
/ Each
£ 18.44 incl. VAT
- In stock: Next day delivery
