References
Bahco:SS410-250
Rubix:218A7834
Manufacturer :SS410-250
EAN:7314150406043





Documents
Product details : BAHCO SS410-250 SS BOX JOINT PLIER 250MM
Body in AISI 420 stainless steel Magnetic 7-position model PVC-coated handles High strength and durability Can be sterilized in autoclave at 121 °C Complies with ISO 8976 High strength and durability Excellent corrosion resistance Magnetic pliers
Strengths
•AISI 420 stainless steel body
Magnetic
7 Position model
PVC coated handles
High strength and hardness
Can be Autoclave Sterilized at 121ºC
Produced according to ISO 8976
Magnetic
7 Position model
PVC coated handles
High strength and hardness
Can be Autoclave Sterilized at 121ºC
Produced according to ISO 8976
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Opening capacity | 51 mm |
| Number of positions | 7 |
| Type | box joint pliers |
| Weight | 380 g |
| Type of branches | pvc-coated handle |
Show UNSPSC/ECL@SS
£ 92.16 excl. VAT
/ Each
£ 110.59 incl. VAT
- Delivery usually within ( 14 ) days
