Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Tongue and groove pliers
FACOM 180A.CPE BI-MAT LONG NOSE MULTI-GRIP PLIER
FACOM 180A.CPE BI-MAT LONG NOSE MULTI-GRIP PLIER
Pliers
References
facom:
180A.CPE
rubix:
236A9451
ean:
3662424105265
Technical specifications
Length
250
mm
Opening capacity
44
mm
Number of positions
7
See all Specifications
Product details
Technical specifications
Product details : FACOM 180A.CPE BI-MAT LONG NOSE MULTI-GRIP PLIER
Strengths
•Improves durability
Ideal for access into confined space
Technical specifications
Attributes
Length
250
mm
Opening capacity
44
mm
Number of positions
7
Type
Pliers
Weight
330
g
Type of branches
Grip
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.32
excl. VAT
/
Each
£
48.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK QUICK RELEASE SPEEDY WATER PUMP PLIERS 350MM
KNIPEX 8701400 KNIPEX COBRA XL WATER PUMP PLIERS 400MM
ROEBUCK WATERPUMP GROOVE JOINT PLIERS 250MM
BAHCO 7224 QUICK ADJ SLIP JOINT WATER PUMP PLIERS PHOS 61MM GRIP 250MM
IRWIN VISE GRIP GROOVELOCK WATER PUMP PLIERS 10
KNIPEX 8701250SB COBRA WATER PUMP PLIERS 250MM
BAHCO 444 B PIPE WRENCH
KNIPEX 8701400SB KNIPEX COBRA XL WATER PUMP PLIERS 400MM
KNIPEX 8602250 KNIPEX PLIERS WRENCH 250MM
STAHLWILLE 65735180 180MM POWERGRIP PLIERS
KNIPEX 8559250A SPARE PARTS SET FOR 8551180/250 A/AF
KNIPEX 8603180 PLIER WRENCHES 180MM
KNIPEX 8101250 SIPHON- AND CONNECTOR PLIERS 250MM
BAHCO 8224 ERGO SLIP JOINT WATER PUMP PLIERS PHOSP FINISH 250MM
KNIPEX 8320010 PIPE WRENCHES 320MM