References
Knipex:86 02 250 SB
Rubix:388A3749
EAN:4003773082644





Technical specifications
| Length | 250 mm |
|---|---|
| Opening capacity | 52 mm |
| Number of positions | 19 |
Documents
Product details : KNIPEX 8602250SB KINIPEX PLIERS WRENCH 250MM
Strengths
•Replaces the need for sets of metric and imperial spanners
Smooth jaws for damage free installation of plated fittings - working directly on chrome!
With scaling for presetting the width apart from the workpiece
Adjustable tightening tool
Also excellent for gripping, holding, pressing and bending workpieces
Push the button for adjustment on the workpiece
Zero backlash jaw pressure prevents damage to edges of sensitive components
Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size
Reliable catching of the hinge bolt: no unintentional shifting
The ratchet type principle allows quick and easy tightening and release of all bolted connections
Lever transmission greater than 10 : 1 for strong gripping power
Smooth jaws for damage free installation of plated fittings - working directly on chrome!
With scaling for presetting the width apart from the workpiece
Adjustable tightening tool
Also excellent for gripping, holding, pressing and bending workpieces
Push the button for adjustment on the workpiece
Zero backlash jaw pressure prevents damage to edges of sensitive components
Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size
Reliable catching of the hinge bolt: no unintentional shifting
The ratchet type principle allows quick and easy tightening and release of all bolted connections
Lever transmission greater than 10 : 1 for strong gripping power
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Opening capacity | 52 mm |
| Number of positions | 19 |
| Type | pliers wrench |
| Weight | 485 g |
Show UNSPSC/ECL@SS
£ 60.10 excl. VAT
/ Each
£ 72.12 incl. VAT
- Delivery usually within ( 14 ) days