FACOM PWF250CPEPB PLIER WRENCH BI-MATERIAL HANDLE 250 MM
Pliers Wrench
See technical informationSee documentsReferences
Facom:PWF250CPEPB
Rubix:270A2224
EAN:3662424168703


Technical specifications
| Length | 250 mm |
|---|---|
| Opening capacity | 58 mm |
| Number of positions | 20 |
Documents
Product details : FACOM PWF250CPEPB PLIER WRENCH BI-MATERIAL HANDLE 250 MM
Strengths
•RATCHET-LOCK SYSTEM: 2x Faster, easy adjustment in confined spaces
LARGE CAPACITY JAW: Replace metric or imperial wrenches with one convenient tool
SMOOTH, PARALLEL OPENING JAW: Damage-free operation on sensitive surfaces
CPE GRIPS: provides comfort, anti-pinch, ergonomics, non-slip , bi-material handles
LASER-MARKED SCALE: Preset desired jaw width 20 positions
CHROME PLATE FINISHING: Improves durability and corrosion resistance
LARGE CAPACITY JAW: Replace metric or imperial wrenches with one convenient tool
SMOOTH, PARALLEL OPENING JAW: Damage-free operation on sensitive surfaces
CPE GRIPS: provides comfort, anti-pinch, ergonomics, non-slip , bi-material handles
LASER-MARKED SCALE: Preset desired jaw width 20 positions
CHROME PLATE FINISHING: Improves durability and corrosion resistance
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Opening capacity | 58 mm |
| Number of positions | 20 |
| Type | pliers wrench |
| Weight | 560 g |
Show UNSPSC/ECL@SS
£ 70.23 excl. VAT
/ Each
£ 84.28 incl. VAT
- Delivery usually within ( 14 ) days