EXPERT TWIN SLIP JOINT MULTIGRIP 300MM

Multigrip Plier

See technical informationSee documents

References

Expert:E084649
Rubix:2014531
EAN:3258950846491
brand logo

Technical specifications

Length311 mm
Opening capacity250 mm
Number of positions17
See all Specifications

Documents

Product details : EXPERT TWIN SLIP JOINT MULTIGRIP 300MM


- ISO 8976
- Multiple positions.
- Pushlock button (patented).
- Ergonomic bi-material handle.
- Finish: black chrome.
- 17 positions.

characteristics:
EAN: 3258950846491
L [mm]: 311
Packaging: 5
Jaw depth [mm]: 69.5
[g]: 304

Technical specifications


Attributes
Length311 mm
Opening capacity250 mm
Number of positions17
Typemultigrip plier
Weight304 g
Type of branchesergonomic bi-material handle
£ 25.85 excl. VAT
/ Each
£ 31.02 incl. VAT
  • Delivery usually within ( 14 ) days