References
Knipex:86 03 400
Rubix:2524033
EAN:4003773077312

Technical specifications
| Length | 400 mm |
|---|---|
| Opening capacity | 85 mm |
| Number of positions | 25 |
Product details : KNIPEX 8603400 PLIER WRENCHES 400MM
86 03 400 Pliers Wrench XL
The unique installation tool now also in 400 mm length. For opening widths up to 85 mm / 3 3/8". Great for gripping, holding, pressing and bending workpieces. Optimised adjustment to the workpiece with hand-friendly position of grips. Reliable catching of the hinge bolt: no unintentional shifting. High lever transmission for strong gripping power. Quick adjustment with push button directly on the workpiece. The ratchet type principle allows quick and easy tightening and release of all bolted connections. Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size. Smooth jaws, for damage free installation of quality union joints made from brass, red brass or stainless steel. Zero backlash jaw pressure prevents damage to edges of sensitive components.
Jaw thickness (joint) (B2): 16.0 mm Joint thickness (B3): 20.0 mm Tips thickness (B1): 12.5 mm Adjustment positions: 25 Capacities for nuts: Ø 338 Capacities for nuts: 85 mm
The unique installation tool now also in 400 mm length. For opening widths up to 85 mm / 3 3/8". Great for gripping, holding, pressing and bending workpieces. Optimised adjustment to the workpiece with hand-friendly position of grips. Reliable catching of the hinge bolt: no unintentional shifting. High lever transmission for strong gripping power. Quick adjustment with push button directly on the workpiece. The ratchet type principle allows quick and easy tightening and release of all bolted connections. Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size. Smooth jaws, for damage free installation of quality union joints made from brass, red brass or stainless steel. Zero backlash jaw pressure prevents damage to edges of sensitive components.
The unique installation tool now also in 400 mm length. For opening widths up to 85 mm / 3 3/8". For large screw joints also with pressure-sensitive surfaces such as plastic, copper, brass, stainless steel and chrome. Adjustable tightening tool. Replaces diverse expensive, large open-end wrenches up to AF 85 mm or 3 3/8". Also excellent for gripping, holding, pressing and bending workpieces. Smooth jaws, for damage free installation of quality union joints made from brass, red brass or stainless steel. Zero backlash jaw pressure prevents damage to edges of sensitive components. Push the button for adjustment on the workpiece. Parallel jaws give a more solid grip. Its design allows flexible adjustment of all widths up to the specified maximum size. Optimised adjustment to the workpiece with hand-friendly position of grips. Reliable catching of the hinge bolt: no unintentional shifting. The ratchet type principle allows quick and easy tightening and release of all bolted connections. Lever transmission greater than 10 : 1 for strong gripping power. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 410x81x23 mm |
|---|---|
| Length | 400 mm |
| Opening capacity | 85 mm |
| Number of positions | 25 |
| Weight | 1460 g |
| Type of branches | sheathed in non-slip plastic |
Show UNSPSC/ECL@SS
£ 136.31 excl. VAT
/ Each
£ 163.57 incl. VAT
- In stock: Next day delivery






