References
Gedore:142 10 JC
Rubix:119A4189
Manufacturer :6416340
EAN:4010886641637


Technical specifications
| Length | 260 mm |
|---|---|
| Opening capacity | 38 mm |
| Number of positions | 15 |
Documents
Product details : GEDORE 260MM UNIVERS PLIER 142 10 JC
Safety box joint and protection against blocking. Fine adjustment. 142 7 = 17 settings. 142 10 = 15 settings. 142 12 = 17 settings. Single-hand push-button adjustment. Slender pliers head for places that are hard to access. Long slim jaws. Offset gripping faces for self-gripping of nuts and pipes. Gedore special chrome-vanadium steel. Induction-rehardened serrated faces. Model C = slim handles with forged serrations. with blue dipped handle protectors. Model JC = chrome-plated, with 2-component handles.
Walter Titex
Technical specifications
Attributes
| Length | 260 mm |
|---|---|
| Opening capacity | 38 mm |
| Number of positions | 15 |
| Type | universal pliers |
| Weight | 370 g |
Show UNSPSC/ECL@SS
£ 35.68 excl. VAT
/ Each
£ 42.82 incl. VAT
- Delivery usually within ( 8 ) days