FACOM 22MM 1/2 DRIVE SOCKET WRENCH 76.22


76 – metric pipe wrenches with forged ends 12-sided x hex

References
facom:76.22
rubix:1235355
ean:3148511209400
brand logo
brand logo
Technical specifications
Opening22
Length230 mm
See all Specifications

Product details : FACOM 22MM 1/2 DRIVE SOCKET WRENCH 76.22


76 – metric pipe wrenches with forged ends 12-sided x hex
- Pipe wrenches: for powerful (un)tightening.
- Short Head 12-sided for 30° and long hex head.
- Short head bore for threaded rods.
- Metric dimensions: from 6 to 38 mm.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight579 g
Packaged dimensions (D x W x H)230x65x32 mm
Package weight560 g
Opening22
Length230 mm
Weight535 g
FinishingSatin/Chrome
Number of sides12
TypePipe wrench
Show UNSPSC/ECL@SS
£ 31.50 excl. VAT
/ Each
£ 37.80 incl. VAT
  • Usually arrives within 14 working days