References
Gedore:31 KR 25-46
Rubix:80036822
Manufacturer :6256550
EAN:4010886625651

Product details : GEDORE 31 KR 25-46 46MMWRENCH
Ratchet key (31 K) with interchangeable UD profile or 12-sided inserts (31 R). hexagonal rings upon request. Particularly suitable for steel and scaffolding construction. Up to 30" with flat handle grip, from 35" with push-on-rod. GEDORE vanadium steel 31CrV3, manganese phosphate construction item number: 31 KR 16-32 = slip ratchet 31 K-16 + insert ring 31 R-32.
Slip ratchet 25" with ring UD 46 mm friction key (31 K) with interchangeable UD profile or 12-sided inserts (31 R) hexagonal rings upon request, particularly suitable for steel and scaffolding construction up to 30" with fixed handle, from 35" with plug-in rod GEDORE vanadium steel 31CrV3, manganese-phosphate construction item number: 31 KR 16-32 = slip ratchet 31 K-16 + insert ring 31 R-32.
Technical specifications
Attributes
| Logistic Weight | 2302 g |
|---|---|
| Opening | 46 |
| Length | 635 mm |
| Type | ratchet wrench |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 211.22 excl. VAT
/ Each
£ 253.46 incl. VAT
- Delivery usually within ( 8 ) days
