Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK RING SPANNER A/F 3/8 X 7/16
ROEBUCK RING SPANNER A/F 3/8 X 7/16
Ring Spanner
References
roebuck:
880090
rubix:
222A1117
ean:
3660338335396
Technical specifications
Length
203
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK RING SPANNER A/F 3/8 X 7/16
Standard: DIN ISO 691 / DIN ISO 1711-1/ ISO 10104/ DIN 838
Technical specifications
Attributes
Length
203
mm
Finishing
chromed
Type
box wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.05
excl. VAT
/
Each
£
4.86
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE OPEN END WRENCH 6 10X11
STAHLWILLE 3501074 1/2 INCH DRIVE X 2.1/8 AF HD CROW-FOOT
SKF HOOK SPANNER 95-100MM HN15
STAHLWILLE 2501036 3/8 INCH DRIVE X 5/8 AF HD CROW-FOOT
GEDORE 1B-3/4AF 1B SERIES COMBINATION SPANNER 3/4 INCH A/F
FACOM 14/15MM EXSLIMO/OPEN-END SPANNER 31.14X15
WERA 003765 JOKER WRENCH OPEN-END 17MM/19MM
ROEBUCK OPEN END WRENCH OPENING 12X13MM 865243
BAHCO 9071 ERGO 27MM CENTRAL NUT ADJUSTABLE WRENCH PHOS FINISH 208MM
STAHLWILLE 40484141 25/32 AF COMBI SPANNER 13S
GEDORE 65MM OE SLOGSPNR 133 65
SKF HOOK SPANNER 30-32MM HN17
FACOM 12 POINT METRIC COMBINATION WRENCH 7MM - SAFETY LOCK SYSTEM
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 14MM 8298252 4S-RW14
STAHLWILLE 3/8 INCH DRIVE X 22MM CROW FOOT SPANNER 02200022