STAHLWILLE 02200036 3/8 INCH DRIVE X 36MM CROW FOOT SPANNER
540 series CROW-FOOT spanners
See technical informationSee documentsReferences
Stahlwille:02200036
Rubix:2018530
EAN:4018754141104



Documents
Product details : STAHLWILLE 02200036 3/8 INCH DRIVE X 36MM CROW FOOT SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x80x80 mm |
|---|---|
| Logistic Weight | 100 g |
| Opening | 36 |
| Length | 56.5 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 66.20 excl. VAT
/ Each
£ 79.44 incl. VAT
- Usually arrives within 14 working days
