Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STANLEY 0-90-950 10 ADJUTABLE WRENCH
STANLEY 0-90-950 10 ADJUTABLE WRENCH
Adjustable Wrench Bimat including graduation scale
References
stanley:
0-90-950
rubix:
80022757
ean:
3253560909505
Technical specifications
Opening
39
Length
300
mm
See all Specifications
Product details
Technical specifications
Product details : STANLEY 0-90-950 10 ADJUTABLE WRENCH
Strengths
Bimaterial handle
Measuring scale
Technical specifications
Attributes
Packaged dimensions (D x W x H)
280
x
1500
x
3500
mm
Opening
39
Length
300
mm
Finishing
Other
Type
Adjustable wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.68
excl. VAT
/
Each
£
22.42
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 306 38 38MM CRANKED SLOGG SPNNR 6474460
BAHCO 11M-11 LONG COMBINATION WRENCH 11MM
BAHCO 40B-22-35 22-35MM ADJUST PIN HOOK WRENCH WITH CHROME 165MM
IRWIN ADJUSTABLESPANNER10 10508159
STAHLWILLE 43012022 29 SERIES DOUBLE ENDED FLEXI-JOINT SPANNER 20/22MM
BAHCO 11M-30 LONG COMBINATION WRENCH 30MM
BRITOOL EXPERT COMBI WRENCH 16 MM
ROEBUCK 880484 OFF-SET COMBINATION WRENCH 22MM
FACOM 74AT.10 NUT SPINNER 10MM
BRITOOL EXPERT OPEN ENDED WRENCH 41 X 46MM
BAHCO 6M-12-13 OPEN END WRENCH
STAHLWILLE 40030405 4 X 5MM DOE SPANNER
BAHCO 8074 C ADJUSTABLE WRENCH 8074 C 15IN
BAHCO 111M-19 COMBINATION WRENCH 19MM
BAHCO 6Z-9/16-5/8 OPEN END WRENCH