Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT OPEN ENDED WRENCH 41 X 46MM
BRITOOL EXPERT OPEN ENDED WRENCH 41 X 46MM
Fixed and variable opening wrench Expert
References
expert:
E111202
rubix:
2015026
ean:
3258951112021
Technical specifications
Opening
41
Length
415
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT OPEN ENDED WRENCH 41 X 46MM
Technical specifications
Attributes
Opening
41
Length
415
mm
Weight
1450
g
Finishing
Chromed
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.76
excl. VAT
/
Each
£
89.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK DOUBLE ENDED RING SPANNER 10 X 11MM
BRITOOL EXPERT ANG/BOX WRENCH 10MM
BAHCO 2M-6-7 RING WRENCH
GEDORE 65MM RINGSLOGSPANNER 306 65 6476160
GEDORE 6 1.3/8X1.1/2AF 1 3/8 X 1 1/2 AF DOUBLE OPEN ENDED SPANNER
BAHCO 4040M-21-23 FLEX HEAD WRENCH
304 13X15 HALF-MOONRINGSPANNER
14MM KNUCKLE SPANNER
BAHCO 111M-30 COMBINATION WRENCH 30MM
FACOM SLOGGING RING SPANNER 27MM 51B.27
GEDORE 1B-10 1B COMBINATION SPANNER 10MM
FACOM METRIC OPEN END WRENCH 24 X 27MM - SAFETY LOCK SYSTEM
SCHAEFFLER LOCKNUT-HOOK-KM36-40 LOCKNUT HOOK WRENCH
GEDORE 7 UR 13 RATCHET COMBINATION SPANNER REVERSIBLE 13MM
STAHLWILLE 41071415 14 X 15MM DOUBLE END RING 10 DEG OFF SET