References
Draper:88598
Rubix:1528901




Technical specifications
| Opening | 19 - 35 mm (depending on length: 150 mm = 19 mm, 200 mm = 24 mm, 250 mm = 35 mm) |
|---|---|
| Length | 250 mm |
| Type | adjustable wrench |
Product details : DRAPER 88598 SOFT GRIP ADJ WRENCH SET
Crescent - type wrenches manufactured from carbon steel hardened, tempered with micro nickel finish. Metric scale on head. Soft grip handle for user comfort.
Crescent - type wrenches manufactured from carbon steel hardened, tempered with micro nickel finish. Metric scale on head. Soft grip handle for user comfort.
Technical specifications
Attributes
| Opening | 19 - 35 mm (depending on length: 150 mm = 19 mm, 200 mm = 24 mm, 250 mm = 35 mm) |
|---|---|
| Length | 250 mm |
| Type | adjustable wrench |
| Finishing | nickel |
Show UNSPSC/ECL@SS
£ 61.24 excl. VAT
/ Each
£ 73.49 incl. VAT
- In stock: Next day delivery