GEDORE FLARE NUT SPANNER 400 8X10

Double ring wrench 400 open

See technical information

References

Gedore:400 8x10
Rubix:118A4264
Manufacturer :6057190
EAN:4010886605714
brand logo

Technical specifications

Opening8x10
Length140 mm
Typebox wrench
See all Specifications

Product details : GEDORE FLARE NUT SPANNER 400 8X10


Flare nut spanner open hexagon 8x10 mm Acc. to DIN 3118 Ring 15° offset from shaft Hexagon gap 30° offset, UD-section at 15° offset Sizes 8x10 to 12x14 mm with hexagon For applications involving hydraulic/brake lines GEDORE vanadium steel 31CrV3, chrome-plated * not standardised

Technical specifications


Attributes
Logistic Weight45 g
Opening8x10
Length140 mm
Typebox wrench
Finishingchromed
£ 21.22 excl. VAT
/ Each
£ 25.46 incl. VAT
  • Delivery usually within ( 8 ) days