55A - offset polygon wrenches in inches
Opening | 3/4x13/16 |
---|---|
Length | 296 mm |
Logistic Weight | 305 g |
---|---|
Packaged dimensions (D x W x H) | 310x70x32 mm |
Package weight | 307 g |
Opening | 3/4x13/16 |
Length | 296 mm |
Weight | 290 g |
Finishing | Satin/Chrome |
Type | Box Wrench |
Usually arrives within 14 working days