References
Sandvik Coromant:860.1-0340-027A1-GM X1BM
Rubix:319A5232
Manufacturer :7823896
EAN:7323224864801


Technical specifications
| Drilling diameter | 3.4 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 27.8 mm |
Product details : SANDVIK 860.1-0340-027A1-GMX1BM SC DRILLS CORODRILL 7823896
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 3.4 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 27.8 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin+tisin |
| Tolerance | h6 |
| Ratio of diameter to length of drill hole | 0.12 |
| Angle of helix | 30.6 ° |
| Tail | din 6535 ha |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron, hardened materials, hrsa, non-ferrous materials |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 297.00 excl. VAT
/ Each
£ 356.40 incl. VAT
- Usually arrives within 14 working days