FACOM SCREWDRIVERS AEF.3X75
AEF - Micro-Tech® screwdriver for slotted screws
See technical informationReferences
Facom:AEF.3X75
Rubix:1237265
EAN:3148510048949



Product details : FACOM SCREWDRIVERS AEF.3X75
AEF - Micro-Tech® screwdriver for slotted screws
- Swivel head.
- Finish: chrome-plated blade, burnished tip.
- Swivel head.
- Finish: chrome-plated blade, burnished tip.
Technical specifications
Attributes
| Logistic Weight | 23 g |
|---|---|
| Packaged dimensions (D x W x H) | 170x25x25 mm |
| Package weight | 23 g |
| Imprint | flat |
| Imprint size | 3 |
| Blade length | 168 mm |
| Length | 168 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 5.70 excl. VAT
/ Each
£ 6.84 incl. VAT
- In stock: Next day delivery
