References
Nilfisk:107400405
Rubix:239A2774
EAN:4005337159106
Product details : NILFISK ATTIX 30-0H PC 230V H CLASS VACUUM
Technical specifications
Attributes
| Power | 1500 W |
|---|---|
| Power supply | 230 V |
| Tank | 30 l |
Show UNSPSC/ECL@SS
£ 1,103.96 excl. VAT
/ Each
£ 1,324.75 incl. VAT
- Usually arrives within 14 working days


