References
Facom:82H.JL13
Rubix:80045624
EAN:3148515327018

Product details : FACOM 82H.JL13 HEX KEY SET
JL-JU-hex keys sets
- 82H: Short keys.
83: Long keys.
-83SH: Long spherical head keys.
JL = Metric key set.
Ju = set of keys in inches.
- 82H: Short keys.
83: Long keys.
-83SH: Long spherical head keys.
JL = Metric key set.
Ju = set of keys in inches.
Technical specifications
Attributes
| Logistic Weight | 2207 g |
|---|---|
| Packaged dimensions (D x W x H) | 230x225x30 mm |
| Package weight | 2220 g |
| Number of elements | 13 |
| Imprint | hex / allen |
Show UNSPSC/ECL@SS
£ 65.23 excl. VAT
/ Each
£ 78.28 incl. VAT
- Delivery usually within ( 14 ) days
