FACOM 83SH.JP9A BALL HEX KEYS SETMM 9 PIECE LONG

JP-Angled keys octagonal in holder

See technical information

References

Facom:83SH.JP9A
Rubix:80143023
EAN:3148519133448
brand logo

Technical specifications

Number of elements9
Imprinthex / allen
See all Specifications

Product details : FACOM 83SH.JP9A BALL HEX KEYS SETMM 9 PIECE LONG


This 9 piece Long Ball End Hex Allen Keys Set and Holder possesses 9 hex keys in varying sizes, supplied in a hinged compact sleeve clip. All sizes are metric and constructed from steel with a phosphate finish.
Hex Size [mm]1,5 - 2,0 - 2,5 - 3,0 - 4,0 - 5,0 - 6,0 - 7,0 - 8,0

Strengths

• L shape with one long arm and one short allows for versatility of use
• Steel construction
• Black Phosphate finish further protects the product from corrosion as well as more general wear and tear
• Ideal for accessing tight or restricted areas
• Supplied in compact plastic clip case with hinged flap to effectively store and organise your hex keys

Technical specifications


Attributes
Logistics dimensions (L x W x H)190x75x40 mm
Logistic Weight371 g
Package weight380 g
Number of elements9
Imprinthex / allen
£ 29.20 excl. VAT
/ Each
£ 35.04 incl. VAT
  • In stock: Next day delivery