FACOM ALLEN KEY 3/32-3/4 82H.JU13

JL-JU-hex keys sets

See technical information
References
Facom:82H.JU13
Rubix:80045625
EAN:3148515327612
brand logo
Technical specifications
Number of elements13
Imprinthex / allen
See all Specifications

Product details : FACOM ALLEN KEY 3/32-3/4 82H.JU13


JL-JU-hex keys sets
- 82H: Short keys.
83: Long keys.
-83SH: Long spherical head keys.
JL = Metric key set.
Ju = set of keys in inches.

Technical specifications


Attributes
Logistic Weight2081 g
Packaged dimensions (D x W x H)230x230x25 mm
Package weight2081 g
Number of elements13
Imprinthex / allen
Show UNSPSC/ECL@SS
£ 58.05 excl. VAT
/ Each
£ 69.66 incl. VAT
  • Delivery usually within ( 14 ) days