FACOM HEXAGONAL KEY 86H.JU7


86H - Male hex Allen keys on frame

References
facom:86H.JU7
rubix:1235901
ean:3148511263396
brand logo
brand logo
Technical specifications
Number of elements7
ImprintHex / Allen
See all Specifications

Product details : FACOM HEXAGONAL KEY 86H.JU7


86H - Male hex Allen keys on frame
- Very compact frame.
- Comfortable grip.
- Wrenches with a 90° stop for tightening.
- Silicon steel wrenches from the 82H series.
- Presentation: phosphated

Technical specifications


Attributes
Logistic Weight159 g
Packaged dimensions (D x W x H)120x30x30 mm
Package weight159 g
Number of elements7
ImprintHex / Allen
Imprint size1/16 / 1/4 in
Show UNSPSC/ECL@SS
£ 25.13 excl. VAT
/ Each
£ 30.16 incl. VAT
  • Usually arrives within 14 working days