BAHCO BE-9776 HEX KEY SET 1.5-6


Metric Hex Folding L-Key Set with Phosphate Finish 1.5 mm-6 mm - 7 Pcs

References
bahco:BE-9776
rubix:80075657
ean:7314150056545
brand logo
brand logo
Technical specifications
Number of elements7
ImprintHex / Allen
See all Specifications

Product details : BAHCO BE-9776 HEX KEY SET 1.5-6


Set of black finish hexagon offset screwdrivers, 7 pcs, metric

Strengths

In high quality impact resistant folder|Allows many different working positions|Positive stop at 270º degrees for maximum leverage|In blister packaging

Technical specifications


Attributes
Logistic Weight170 g
Number of elements7
ImprintHex / Allen
Imprint size1,5 mm;2 mm;2,5 mm;3 mm;4 mm;5 mm;6 mm
Show UNSPSC/ECL@SS
£ 16.45 excl. VAT
/ Each
£ 19.74 incl. VAT
  • In stock: Next day delivery