ANSELL 87-950 ALPHATEC HEAVY WT NATURAL RUBBER LATEX GLOVES BLK SIZE 9


AlphaTec® 87-950

References
ansell:87-950 9
rubix:113A7157
manufacturer :87950090
ean:0076490442941
ANSELL Gloves EXTRA 87-950 MT 8,5-9
brand logo
brand logo
Technical specifications
Size9
Length325 mm
Chemical protection valueAKLOPS
See all Specifications

Product details : ANSELL 87-950 ALPHATEC HEAVY WT NATURAL RUBBER LATEX GLOVES BLK SIZE 9


50% thicker than standard flocklined Glovess.Extremely high resistance to many ketones, salts, detergents, alcohols, alkalies and fats.100% natural rubber with no fillers. Excellent resistance to mechanical hazards plus increased chemical protection.Chlorinated. For better grip and increased chemical resistance.100% cotton flocklining. Makes a heavy Gloves softer and more comfortable to wear. Helps absorb perspiration.

Strengths

Extra protection for heavy duty applications.

Applications

Chemical processing and preparation
• Heavy duty handling: where sensitivity is also required
• Maintenance of plant and heavy equipment
brand logo

Technical specifications


Attributes
Logistic Weight114 g
Size9
Length325 mm
Chemical protection valueAKLOPS
Main materialLatex
ColourBlack
Thickness0.73 mm
MaterialLatex
Show UNSPSC/ECL@SS
£ 2.61 excl. VAT
/ Each
£ 3.13 incl. VAT
  • Sold out