NORTON 115X1.6 AL DISC 66252828233 PACK OF 25
ALU for Right-Angle Grinder Ultra Thin Cut-Off on ALU
See technical informationSee documentsReferences
Norton:66252828233
Rubix:156A3877
EAN:8711479983306


Technical specifications
| Diameter | 115 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : NORTON 115X1.6 AL DISC 66252828233 PACK OF 25
Norton Aluminium sets an industrial performance standard amongst conventional aluminium oxide grain technologies. Made up of an advanced grain and bond system the Norton Alu wheel lasts longer and removes material quicker, you can rely on it to provide optimum performance to price ratio throughout all aluminium applications.
Norton ALU Ultra Thin Cut-Off for angle grinder Disc ALU 115x1.6x22.23mm
Strengths
Specially developed grain and bond system, designed to cut through aluminium and non-ferrous metals without clogging
Counteracts loading and wheel glazing for fast, easy and free cutting action on all non ferrous material
Counteracts loading and wheel glazing for fast, easy and free cutting action on all non ferrous material
Applications
Ultra Thin Cut-Off
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | ultra thin cut-off |
| Shape | round |
| Grain | 46 |
| Max speed | 80 m/s |
| Series | norton alu |
Show UNSPSC/ECL@SS
£ 72.64 excl. VAT
/ Each
£ 87.17 incl. VAT
- Delivery usually within ( 10 ) days