NORTON BDX INOX GRINDING DISC DPC 230X6.5X22.2MM PACK 10 66252925517
Norton Vulcan Inox Grinding Wheel
See technical informationSee documentsReferences
Norton:66252925517
Rubix:2536384


Technical specifications
| Diameter | 230 mm |
|---|---|
| Thickness | 6.4 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : NORTON BDX INOX GRINDING DISC DPC 230X6.5X22.2MM PACK 10 66252925517
NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers.
Disc Grinding for angle grinder - INOX - Norton VULCAN - 230x6.4x22.23mm
Strengths
For use on low power machines
Sharp aluminum oxide grains make this disc ideal for medium & hard steel types such as stainless steel
Sharp aluminum oxide grains make this disc ideal for medium & hard steel types such as stainless steel
Applications
Grinding
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 6.4 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | grinding stainless steel (inox) with angle grinders |
| Shape | 27 depressed center |
| Grain | 30 |
| Max speed | 80 m/s |
| Series | vulcan |
Show UNSPSC/ECL@SS
£ 39.04 excl. VAT
/ Each
£ 46.85 incl. VAT
- In stock: Next day delivery