NORTON 66253371348 QUANTUM3 CUTTING DISC NQ60ZZ 115X1.3X22.23 T41 PK25
Cutting Disc
See technical informationSee documentsReferences
Norton:66253371348
Rubix:227A8744
EAN:8711479630033

Documents
Product details : NORTON 66253371348 QUANTUM3 CUTTING DISC NQ60ZZ 115X1.3X22.23 T41 PK25
Norton Quantum3 is our top tier cutting disc, available in 1. 3mm thickness. If you want speed of cut and work on thin or hollow materials, the 1. 3mm is the one, it provides speed, comfort and long life beating the competitor ceramic 1,0mm discs. If you are cutting thicker materials and life of the disc is important, then the 1. 6mm is the disc for the job. No effort, speed and long life
Disc Ultra thin cutting for metal 115x1.3x22.23mm Norton QUANTUM 3
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 1.3 mm |
| Abrasive Material | ceramic |
| Reaming diameter | 22.23 mm |
| Application | pipe cutting;cutting;grinding |
| Shape | round |
| Grain | 60 |
| Max speed | 80 m/s |
| Series | quantum3 |
Show UNSPSC/ECL@SS
£ 97.41 excl. VAT
/ Each
£ 116.89 incl. VAT
- Delivery usually within ( 10 ) days
