KLINGSPOR 368876 A660R SMALL SLITTING DISC 100 X 1 10 MM FLAT PK25
A 660 R Supra Kronenflex® small cutting-off wheel
See technical informationReferences
Klingspor:368876
Rubix:417A1239
EAN:4014855536764

Technical specifications
| Diameter | 100 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
Product details : KLINGSPOR 368876 A660R SMALL SLITTING DISC 100 X 1 10 MM FLAT PK25
A 660 R Small cutting-off wheel, 100 x 1 x 10 mm Flat
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 10 mm |
| Application | metals |
| Shape | flat |
| Max speed | 80 m/s |
| Series | a 660 r supra |
Show UNSPSC/ECL@SS
£ 43.33 excl. VAT
/ Each
£ 52.00 incl. VAT
- Delivery usually within ( 5 ) days