NORTON 66252839270 A46N-125X1.6X22.23T41 NOR-ALU
ALU for Right-Angle Grinder Ultra Thin Cut-Off on ALU
See technical informationSee documentsReferences
Norton:66252839270
Rubix:256A5834
EAN:3157629754085


Technical specifications
| Diameter | 125 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : NORTON 66252839270 A46N-125X1.6X22.23T41 NOR-ALU
Norton Aluminium sets an industrial performance standard amongst conventional aluminium oxide grain technologies. Made up of an advanced grain and bond system the Norton Alu wheel lasts longer and removes material quicker, you can rely on it to provide optimum performance to price ratio throughout all aluminium applications.
Strengths
Specially developed grain and bond system, designed to cut through aluminium and non-ferrous metals without clogging
Counteracts loading and wheel glazing for fast, easy and free cutting action on all non ferrous material
Counteracts loading and wheel glazing for fast, easy and free cutting action on all non ferrous material
Applications
Ultra Thin Cut-Off
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | ultra thin cut-off |
| Shape | round |
| Grain | 46 |
| Max speed | 80 m/s |
| Series | norton alu |
Show UNSPSC/ECL@SS
£ 3.37 excl. VAT
/ Each
£ 4.04 incl. VAT
- In stock: Next day delivery