Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.6.3 869739
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.6.3 869739
Easycut chilling chisel - hss co5% - 90 °
References
giss cutline:
869739
rubix:
869739
ean:
3660338234378
Technical specifications
Bevel angle
90
°
Diameter
6.3
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.6.3 869739
The unequal position of the teeth decreases vibrations for a better surface condition and better penetration into the material.
Technical specifications
Attributes
Bevel angle
90
°
Diameter
6.3
mm
Number of teeth
3
Tail
Cylindrical
Tail diameter
5
mm
Body material
HSS-Co
Coating
Without
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.79
excl. VAT
/
Each
£
8.15
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
DORMER G136 HSS STRAIGHT SHANK COUNTERSUNK 90 DEG 10.0MM
DORMER HSS COUNTERSINK 60DEG 12.5MM
DORMER G5706.3 6381760
CUTLINE FRONT AND BACK CHAMFERING 90DEG SOLID CARBIDE HDMX MM 4 863058
SANDVIK 1C050-0150-060-XB1620 SC MILLING CM PLURA 1 6259480
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.16.5 MM 863054
DORMER G13612.4 COUNTERSINK 12.40 MM 5973364
DORMER G15420.5 COUNTERSINK 20.50 MM 5972801
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.20.5 869754
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.8.3 MM 863051
ROEBUCK HSS COUNTERSUNK 25.0MM
CUTLINE COUNTERSINK HSS CO5% 90DEG D.10.4 863022
CUTLINE COUNTERSINKS EASYCUT - HSS CO5 - HDMX - 90DEG - D.6.3 869749
CUTLINE COUNTERSINK HSS CO5% 90DEG D.14.4 863024
DORMER G57020.5 COBALT COUNTERSINK 20.5MM 3 FLUTE 90DEGREE