Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DORMER G13840.0 TAPER 40.00 MM 5973074
DORMER G13840.0 TAPER 40.00 MM 5973074
Chamfering millers Dormer
References
dormer:
G13840.0
rubix:
247A6984
ean:
7320760108963
Technical specifications
Bevel angle
90
°
Diameter
40
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DORMER G13840.0 TAPER 40.00 MM 5973074
Technical specifications
Attributes
Bevel angle
90
°
Diameter
40
mm
Number of teeth
3
Din standard
DIN 335 D
Total length
140
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
185.40
excl. VAT
/
Each
£
222.48
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
DORMER HSS COUNTER SINK 15.0 G14215.0
SANDVIK 1C050-0150-060-XB1620 SC MILLING CM PLURA 1 6259480
DORMER G13615.0 COUNTERSINK 15.00 MM 5973368
DORMER G13525.0 COUNTERSINK 25.00 MM 5973352
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.16.5 869743
DORMER G33837.0 TAPER 37.00 MM 5973324
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.10.4 869751
ARMEG ECD25-40 25 - 40MM QUICK-CONE DRILL (L)83 MM
CUTLINE COUNTERSINK HSS 90DEG - D.10.4 847331
DORMER G1366.0 COUNTERSINK 6.00 MM 5973399
CUTLINE COUNTERSINK HSS CO5% 90DEG D.14.4 863024
VITREX 102203 TUNGSTEN CARB RODSAW BLADE 150MM
DORMER G13619.0 COUNTERSINK 19.00 MM 5973373
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.10.4 847147
DOR HSS TINAL CSINK 10.0