Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
G & J HALL HEXIBIT COUNTERSUNK XCM08
G & J HALL HEXIBIT COUNTERSUNK XCM08
Metal countersinks
References
g&j hall:
XCM08
rubix:
224873
Technical specifications
Diameter
8.3
mm
Number of teeth
3
Technical sheet / Technical file
Product details
Technical specifications
Product details : G & J HALL HEXIBIT COUNTERSUNK XCM08
Three-flute cutters suitable for countersinking holes in ferrous and non-ferrous sheets.
Technical specifications
Attributes
Diameter
8.3
mm
Number of teeth
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.05
excl. VAT
/
Each
£
19.26
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
ROBERT CHARLES COUNTERSUNK 901 DEG 1/2 INCH
DORMER G15412.4 COUNTERSINK 12.40 MM 5972795
DOR HSS CSINK 25
DOR HSS CBORE 15.0X6.8
DOR HSS TINAL CSINK 10.0
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.6.3 MM 863050
DORMER HSS TIN COUNTERSINK 25.0 G33825.0
DOR HSS C'SINK 16.5
TITEX E6819TIN-6.3 CORE DRILLS AND COUNTERSINKS HSS 5200268
CUTLINE COUNTERSINK HSS CO5% 90DEG D.12.4 863023
DOR HSS C'BORE 8.0X4.5
ARMEG ECD06-20 6 - 20MM QUICK-CONE DRILL (L)69 MM
ARMEG ECD16-30.5 16 - 30.5MM QUICK-CONE DRILL (L)75 MM
DOR HSS CSINK 50.0
DORMER G60016.5 COUNTERSINK 16.50 MM 6381773