Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DOR HSS TIALN CSINK 10.4
DOR HSS TIALN CSINK 10.4
Chamfering millers Dormer
References
dormer:
G17110.4
rubix:
1067052
ean:
7320760372555
Technical specifications
Bevel angle
100
°
Diameter
10.4
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DOR HSS TIALN CSINK 10.4
Technical specifications
Attributes
Bevel angle
100
°
Diameter
10.4
mm
Number of teeth
3
Din standard
DIN 335 C
Total length
49
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.97
excl. VAT
/
Each
£
53.96
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSS CSINK 7.0
ROBERT CHARLES BSA ROSE COUNTERSUNK 1-90DEG
DOR HSS TINAL CSINK 8.3
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.10.4 869741
DORMER G13619.0 COUNTERSINK 19.00 MM 5973373
ROEBUCK HSS COUNTERSUNK 25.0MM
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.16.5 MM 863039
DORMER G60010.4 G600 10.40 90 DEG COUNTERSINK 6381770
DOR HSS CSINK 20.0
FACOM MILLS 229.TT2
DORMER G57010.4 6381762
DORMER G15416.5 COUNTERSINK 16.50 MM 5972798
DOR HSS CBORE 6.5X3.2
DORMER G13525.0 COUNTERSINK 25.00 MM 5973352
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.16.5 847150