Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DORMER G33510.0 COUNTERSINK 5972759
DORMER G33510.0 COUNTERSINK 5972759
Chamfering millers Dormer
References
dormer:
G33510.0
rubix:
1067073
ean:
7320760149560
Technical specifications
Bevel angle
60
°
Diameter
10
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DORMER G33510.0 COUNTERSINK 5972759
Technical specifications
Attributes
Bevel angle
60
°
Diameter
10
mm
Number of teeth
3
Din standard
DIN 334 C
Total length
50
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.98
excl. VAT
/
Each
£
51.58
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE COUNTERSINK HSS 90DEG - D.6.3 847329
DOR HSS TINAL CSINK 6.3
CUTLINE COUNTERSINK HSS CO5% 90DEG D.10.4 863022
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.16.5 869753
TITEX E6819TIN-6.3 CORE DRILLS AND COUNTERSINKS HSS 5200268
DOR HSS C'SINK 6.3
ROBERT CHARLES COUNTERSUNK 5855 1/8 X 120 DEG
DOR HSS CSINK 10
CUTLINE FRONT & BACK CHAMFERING 90DEG SOLID CARBIDE HDMX MM 12 863063
DOR HSS CSINK 7.3
DOR HSS CSINK 20.0
DOR HSS CSINK 5
ROBERTCHAR 5890-25.0-90 BSA CSK25.0-90DEG
ROBERT CHARLES COUNTERSUNK CUTTER 5853 1/2 X 90
DORMER G136 HSS STRAIGHT SHANK COUNTERSUNK 90 DEG 8.0MM