Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DOR HSS CBORE 11.0X6.6
DOR HSS CBORE 11.0X6.6
Chamfering millers Dormer
References
dormer:
G12511.0X6.6
rubix:
1066844
ean:
7320760107652
Technical specifications
Bevel angle
180
°
Diameter
11
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DOR HSS CBORE 11.0X6.6
Technical specifications
Attributes
Bevel angle
180
°
Diameter
11
mm
Number of teeth
3
Din standard
DIN 373
Total length
80
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.27
excl. VAT
/
Each
£
33.92
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Create PDF from product
Check our products from related categories
DORMER G33516.0 COUNTERSINK 16.00 MM 5972767
DORMER G400 25.0MM CARBIDE COUNTERSINK
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.16.5 MM 863054
SANDVIK 1C050-0150-060-XA 1620 6259476
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.25.0 869745
DORMER HSS COUNTERSINK 60DEG 20MM
DORMER G137 60 DEGREE 31.5MM TAPER SHANK COUNTERSINK
DORMER G13612.4 COUNTERSINK 12.40 MM 5973364
DOR HSS CSINK 12.5
DORMER G13830.0 TAPER 30.00 MM 5973069
DORMER G40010.4 5979159
DORMER HSS COUNTER SINK 20.0 G13220.0
CUTLINE FRONT AND BACK CHAMFERING 90DEG SOLID CARBIDE HDMX MM 4 863058
DORMER G13631.0 COUNTERSINK 31.00 MM 5973387
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.20.5 847151