Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE FRONT & BACK CHAMFERING 90DEG SOLID CARBIDE HDMX MM 12 863063
CUTLINE FRONT & BACK CHAMFERING 90DEG SOLID CARBIDE HDMX MM 12 863063
Front and back chamfering - 90° - solid carbide - hdmx coated
References
giss cutline:
863063
rubix:
863063
ean:
3660338176852
Technical specifications
Bevel angle
90
°
Diameter
12
mm
Number of teeth
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE FRONT & BACK CHAMFERING 90DEG SOLID CARBIDE HDMX MM 12 863063
Front and back chamfering - 90° - solid carbide - hdmx coated
Technical specifications
Attributes
Bevel angle
90
°
Diameter
12
mm
Number of teeth
4
Tail
cylindrical ha
Tail diameter
6
mm
Total length
100
mm
Body material
carbide
Coating
hdmx
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.36
excl. VAT
/
Each
£
71.23
incl. VAT
Sold out
Select variants (2)
Add to cart
Check our products from related categories
DOR HSS TIALN CSINK 20.5
DOR HSS TIN CSINK 12.5
ARMEG ECD16-25 16 - 25MM QUICK-CONE DRILL (L)63 MM
DORMER G13834.0 5973071
CUTLINE FRONT AND BACK CHAMFERING 90DEG SOLID CARBIDE HDMX MM 4 863058
DOR HSS CBORE 20.0X13.0
DORMER G13825.0 5973066
DORMER HSS COUNTER SINK 23.0 G14223.0
G & J HALL HEXIBIT COUNTERSUNK XCM20
DOR HSS CSINK 23.0
DOR HSS CSINK 7.0
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.25.0 869745
ARMEG ECD09.5-22.5 9.5 - 22.5MM QUICK-CONE DRILL (L)69.5 MM
DORMER G1366.0 COUNTERSINK 6.00 MM 5973399
DOR HSS CSINK 8.0