FLEXOVIT 66252833243 DPC GEN PURP GRINDING DISC 230X7X22.23MM
Deburring disk BF 27
See technical informationSee documentsReferences
Flexovit:66252833243
Rubix:270A4204
EAN:8711479110320
Documents
Product details : FLEXOVIT 66252833243 DPC GEN PURP GRINDING DISC 230X7X22.23MM
Deburring discs BF 27. Steel/stainless steel/inox/cast iron. Iron, sulphur and chlorine-free. · Universal use.
Technical specifications
Attributes
| Outer diameter | 230 mm |
|---|---|
| Width | 7 mm |
| Inner diameter | 22.23 mm |
Show UNSPSC/ECL@SS
£ 5.31 excl. VAT
/ Each
£ 6.37 incl. VAT
- Delivery usually within ( 10 ) days

