FLEXOVIT 66252829241 GRINDING WHEEL ANGLE GRINDER FAST CUT-INOX-180X7X
Grinding disc A24Q-BF
See technical informationReferences
Flexovit:66252829241
Rubix:399A7518
EAN:8711479326790
Product details : FLEXOVIT 66252829241 GRINDING WHEEL ANGLE GRINDER FAST CUT-INOX-180X7X
Steel/RVS/inox. Iron-, sulphur- and chlorine-free. Fast and abundant machining
Technical specifications
Attributes
| Outer diameter | 180 mm |
|---|---|
| Width | 7 mm |
| Inner diameter | 22.23 mm |
Show UNSPSC/ECL@SS
£ 5.27 excl. VAT
/ Each
£ 6.32 incl. VAT
- Delivery usually within ( 10 ) days

