References
Norton:66252831524
Rubix:45016437
EAN:3157626433785
Product details : NORTON CUTTING DISC 180 X 2.5 X 22.22
NorZon Quick Cut cutting discs provide optimal performance on stainless steel and cast steel alloys. They are also suitable for GS cast iron applications. NorZon Quick Cut products deliver high value and high performance industrial solutions.
Applications
Cut-Off
Technical specifications
Attributes
| Outer diameter | 180 mm |
|---|---|
| Width | 2.5 mm |
| Inner diameter | 22.23 mm |
Show UNSPSC/ECL@SS
£ 6.44 excl. VAT
/ Each
£ 7.73 incl. VAT
- Delivery usually within ( 10 ) days

