NORZON 4 GRINDING DPC 125X7X22.2 METAL


Norton NorZon Quick Cut Grinding Wheel

References
norton:66252831421
rubix:069902
ean:3157626433655
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Outer diameter125 mm
Width22.23 mm
Inner diameter22.23 mm

Product details : NORZON 4 GRINDING DPC 125X7X22.2 METAL


NorZon Quick Cut grinding wheels provide optimal performance on stainless steel and cast steel alloys. They are also suitable for GS cast iron applications. NorZon Quick Cut products deliver high value and high performance industrial solutions.
Disc Grinding for angle grinder - METAL INOX - Norton NORZON QUICK CUT - 125x7x22.23mm

Applications

Grinding
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Outer diameter125 mm
Width22.23 mm
Inner diameter22.23 mm
Show UNSPSC/ECL@SS
£ 7.08 excl. VAT
/ Each
£ 8.50 incl. VAT
  • Usually arrives within 14 working days