NORTON 69083111873 STARLINE BENCH WHEEL 200X20X31.75MM A46 NVS


Wheels Bench - STARLINE A

References
norton:69083111873
rubix:229A6476
brand logo
brand logo
Technical specifications
Outer diameter200 mm
Width20 mm
Inner diameter31.75 mm

Product details : NORTON 69083111873 STARLINE BENCH WHEEL 200X20X31.75MM A46 NVS


Norton bench and pedestal wheels consist of all wheel diameters and arbor sizes, abrasive types and grit sizes. Our offering answers all metal removal, deburring, shaping and sharpening needs: white aluminium oxide for high-speed tool steels, brown aluminium oxide for carbon steel, and silicon carbide for non-ferrous metals and carbide tooling.

Strengths

High quality aluminium oxide with premium vitrified bond, precision engineered grit size and hardness, for maximum cut rate, finish and wheel life.

Cost effective solution for a wide range of applications, such as metal removal, deburring, shaping and sharpening

A selection of grains and sizes available, specifically chosen to suit the needs of end users in the UK market – provides a cost effective solution for the majority of bench and pedestal grinding scenarios

Applications

Grinding

Technical specifications


Attributes
Outer diameter200 mm
Width20 mm
Inner diameter31.75 mm
Show UNSPSC/ECL@SS
£ 26.59 excl. VAT
/ Each
£ 31.91 incl. VAT
  • Usually arrives within 14 working days